Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, C1085 Steel Alloy, 23, 0.051 In
Mfr # 21051
Zoro # G2265207
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 16
- Min. Tensile Strength (PSI) 303,000
- Total Length 144 ft
- Package Type Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21051
- Zoro # G2265207
- UPC # 698158210510
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Total Length | 144 ft |
Overall Length | 144 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 16 |
Min. Tensile Strength (PSI) | 303,000 |
Package Type | Dispenser Box |
Thickness | 0.051 in |
Feet per Lb. | 144.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Thickness Tolerance | +/-0.0004 in |
Pack Count | 1 |
Package Weight | 1.1 lb |
Standards | ASTM A228 |
Product Type | Music Wire |
Shape | Round Wire |
Material Grade | 1085 |
Tensile Strength | 303,000 psi |
System of Measurement | Inch |
Feet Per Pound | 144 ft/lb |
Heat Treatment | Spring Tempered |
Coil Weight | 1 lb |
Includes Material Certificate | No |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 144 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 144 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.051 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 303,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_12_0)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- ZORO SELECT Aluminum Round Tube 6061, 12 in Overall L (24388_12_0)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Music Wire, Steel Alloy, 26, 0.063" (21063)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- Zoro Select Stainless Steel Music Wire