Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, C1085 Steel Alloy, 22, 0.049 In
Mfr # 21049
Zoro # G2724154
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 16
- Min. Tensile Strength (PSI) 304,000
- Total Length 156 ft
- Package Type Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21049
- Zoro # G2724154
- UPC # 698158210497
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Total Length | 156 ft |
Overall Length | 156 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 16 |
Min. Tensile Strength (PSI) | 304,000 |
Package Type | Dispenser Box |
Thickness | 0.049 in |
Feet per Lb. | 156.0 |
Meets/Exceeds | Meets ASTM A228 |
Pack Count | 1 |
Thickness Tolerance | +/-0.0004 in |
Package Weight | 1.1 lb |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Standards | ASTM A228 |
Product Type | Music Wire |
Tensile Strength | 304,000 psi |
Shape | Round Wire |
System of Measurement | Inch |
Includes Material Certificate | No |
Feet Per Pound | 156 ft/lb |
Material Grade | 1085 |
Coil Weight | 1 lb |
Heat Treatment | Spring Tempered |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 156 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 156 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.049 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 304,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc (22-01-250)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK (i-60-1 1/2)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (44r.75-36)
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 (504)
- ZORO SELECT Music Wire, Type 302 SS, 15, 0.035 In (29035)
- ZORO SELECT Music Wire, Steel alloy, 17, 0.039 In (21039)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 21, 0.047 In (21047)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 5 ft. (12BASC60)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- Zoro Select Stainless Steel Music Wire