Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, C1085 Steel Alloy, 21, 0.047 In
Mfr # 21047
Zoro # G3468631
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 16
- Min. Tensile Strength (PSI) 307,000
- Total Length 170 ft
- Package Type Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21047
- Zoro # G3468631
- UPC # 698158210473
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Total Length | 170 ft |
Overall Length | 170 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 16 |
Min. Tensile Strength (PSI) | 307,000 |
Package Type | Dispenser Box |
Thickness | 0.047 in |
Feet per Lb. | 170.0 |
Meets/Exceeds | Meets ASTM A228 |
Package Weight | 1.1 lb |
Pack Count | 1 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Thickness Tolerance | +/-0.0004 in |
Standards | ASTM A228 |
Product Type | Music Wire |
System of Measurement | Inch |
Tensile Strength | 307,000 psi |
Material Grade | 1085 |
Coil Weight | 1 lb |
Shape | Round Wire |
Includes Material Certificate | No |
Heat Treatment | Spring Tempered |
Feet Per Pound | 170 ft/lb |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 170 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 170 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.047 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 307,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.005", Pk20 (36D735)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM-1/2 X 3)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 12"x12", 60A (BULK-RS-RCY60-35)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Type 302 SS, 20, 0.045 In (29045)
- ZORO SELECT Music Wire, Steel alloy, 11, 0.026 In (21026)
- Zoro Select Stainless Steel Music Wire