Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, C1085 Steel Alloy, 2, 0.011 In
Mfr # 21011
Zoro # G1779093
original price:
$44.09
46% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 18
- Min. Tensile Strength (PSI) 382,000
- Total Length 3096 ft
- Package Type Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21011
- Zoro # G1779093
- UPC # 698158210114
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Total Length | 3096 ft |
Overall Length | 3,096 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 18 |
Min. Tensile Strength (PSI) | 382,000 |
Package Type | Dispenser Box |
Thickness | 0.011 in |
Feet per Lb. | 3,096.0 |
Meets/Exceeds | Meets ASTM A228 |
Pack Count | 1 |
Package Weight | 1.1 lb |
Thickness Tolerance | +/-0.0003 in |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Standards | ASTM A228 |
Product Type | Music Wire |
System of Measurement | Inch |
Coil Weight | 1 lb |
Includes Material Certificate | No |
Heat Treatment | Spring Tempered |
Tensile Strength | 382,000 psi |
Feet Per Pound | 3,096 ft/lb |
Shape | Round Wire |
Material Grade | 1085 |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 3,096 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 3,096 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.011 in, Thickness Tolerance +/-0.0003 in, Tensile Strength 382,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878884)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- MALIN CO Baling Wire, 0.023Dia, 177 ft (10-0230-014S)
- Zoro Select Stainless Steel Music Wire