Shop All Stainless Steel Music Wire
Zoro Select
Music Wire, C1085 Steel Alloy, 19, 0.043 In
Mfr # 21043
Zoro # G0709563
original price:
$11.50
20% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number 17
- Min. Tensile Strength (PSI) 311,000
- Total Length 203 ft
- Package Type Dispenser Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21043
- Zoro # G0709563
- UPC # 698158210435
- Country of Origin Germany
- Category Stainless Steel Music Wire
Dimensions
Total Length | 203 ft |
Overall Length | 203 ft |
Details
Item | 1085 Carbon Steel Round Wire |
Material | Carbon Steel |
Wire Gauge Number | 17 |
Min. Tensile Strength (PSI) | 311,000 |
Package Type | Dispenser Box |
Thickness | 0.043 in |
Feet per Lb. | 203.0 |
Meets/Exceeds | Meets ASTM A228 |
Application | Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms |
Package Weight | 1.1 lb |
Pack Count | 1 |
Thickness Tolerance | +/-0.0004 in |
Standards | ASTM A228 |
Product Type | Music Wire |
Heat Treatment | Spring Tempered |
Coil Weight | 1 lb |
Feet Per Pound | 203 ft/lb |
Tensile Strength | 311,000 psi |
Shape | Round Wire |
System of Measurement | Inch |
Includes Material Certificate | No |
Material Grade | 1085 |
Description
1085 Carbon Steel Round Wire, Material Carbon Steel, Material Grade 1085, Coil Weight 1 lb, Feet Per Pound 203 ft/lb, Heat Treatment Spring Tempered, Includes Material Certificate No, Overall Length 203 ft, Shape Round Wire, Standards ASTM A228, Thickness 0.043 in, Thickness Tolerance +/-0.0004 in, Tensile Strength 311,000 psi, Application Armature Binding, Ceramic Cutting, Control Linkages, Manufacturing Springs, Wire Forms, Package Type Dispenser Box, Package Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (0116G156R188S-36X40)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES593161/250T)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-25)
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In (21024)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- ZORO SELECT Music Wire, Steel alloy, 1, 0.010 In (21010)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', White, 1/Case (PLTS532W)
- Zoro Select Stainless Steel Music Wire