Shop All Lubricants
This Product is Discontinued
Zoro Select
Multipurpose Grease, 1 Oz., Jar, Amber (Discontinued)
Mfr # 50001
Zoro # G4755867
This Product is Discontinued
Key Features
- Container Type Jar
- NSF Rating H1 Food Grade
- Container Size 1 oz
- Base Oil Aluminum Complex
- Grease Container Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50001
- Zoro # G4755867
- UPC # 091712500018
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Description
Multipurpose Grease, NLGI Grade 1, Base Oil Aluminum Complex, Container Size 1 oz., Lubricant NSF Rating H1 Food Grade, Grease Thickener Aluminum, Grease Color Amber, Grease Container Jar, Lubricant Additives 1-Decene, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 200 Degrees F, ISO Viscosity Grade Not tested, Viscosity Index Not tested, Flash Point 450 Degrees F, Dropping Point None, Four-Ball Wear Not Specified, Specific Gravity 0.90, Timken OK Load Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.