Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, D14 In. L
Mfr # 5GML2
Zoro # G3782947
product price: $0.89
/ea
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Width 10 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GML2
- Zoro # G3782947
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 8" |
Variable Depth | 8, 6, 4" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 1120 cu. in. |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Corrugated Boxes, 21" x 10" x 10", Kraft, 25/Bundle (10Y709)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- Zoro Select Shipping Cartons