Shop All Shipping Cartons
This Product is Discontinued
Zoro Select
Multidepth Shipping Carton, Brown, Single (Discontinued)
Mfr # 5GMN7
Zoro # G3783516
This Product is Discontinued
Key Features
- Inside Length 20 in
- Inside Width 14 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMN7
- Zoro # G3783516
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Inside Depth | 12" |
Variable Depth | 12, 10, 8" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Capacity | 3360 cu. in. |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 20 in, Inside Width 14 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.