Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, BroDn, 6 In. D
Mfr # 5GMK1
Zoro # G3783376
Sold in multiples of 25 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 8 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GMK1
- Zoro # G3783376
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 8 in |
Inside Depth | 6" |
Variable Depth | 6, 4" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Meets | 200 lb. Test |
Capacity | 576 cu. in. |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 8 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Folding Mobile File Cart, 14-1/2"x18-1/2"x13-1/2", BK/CL (AVT55758)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- ZORO SELECT Corrugated Boxes, 30" x 15" x 15", Kraft, 15/Bundle (493U44)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- Zoro Select Shipping Cartons