Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 33 In. L
Mfr # 5GMR9
Zoro # G3762403
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 33 in
- Inside Width 18 in
- Inside Depth 18"
- Maximum Weight 100 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GMR9
- Zoro # G3762403
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 33 in |
Inside Width | 18 in |
Inside Depth | 18" |
Variable Depth | 18, 16, 14" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 100 lb. |
Color | Brown |
Wall Type | Double Wall |
Capacity | 10,692 cu. in. |
Meets | 275 lb. Test |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Description
Multidepth Shipping Carton, Wall Type Double Wall, Inside Length 33 in, Inside Width 18 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 18", Kraft, 10/Bundle (55VJ55)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/2" x 41 1/2" x 5", Kraft, 5/Bundle (55VJ84)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 8", Kraft, 25/Bundle (11R225)
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- Zoro Select Shipping Cartons