Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 30 In. L
Mfr # 3EXR6
Zoro # G3772483
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Width 30 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EXR6
- Zoro # G3772483
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 30 in |
Inside Depth | 10" |
Variable Depth | 16", 14", 12" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Application | Manufacturers, Wholesalers, Retail Stores, Mail Order Houses |
Standards | Federal Specifications, Parcel Post and UPS Shipping Requirements |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 30 in, Inside Width 30 in, Color Brown, Standards Federal Specifications, Parcel Post and UPS Shipping Requirements, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-685-2)
- ZORO SELECT Literature Mailers, 11-3/4" x 10-3/4" x 2-1/4", White, 50/Bundle (55VK69)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (11K584)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- Zoro Select Shipping & Moving Boxes