Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 29 In. L
Mfr # 1PJV7
Zoro # G3762744
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 29 in
- Inside Width 24 in
- Inside Depth 10"
- Maximum Weight 100 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PJV7
- Zoro # G3762744
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 29 in |
Inside Width | 24 in |
Inside Depth | 10" |
Variable Depth | 24, 22, 20" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 100 lb. |
Color | Brown |
Wall Type | Double Wall |
Meets | 275 lb. Test |
Capacity | 16,704 cu. in. |
Description
Multidepth Shipping Carton, Wall Type Double Wall, Inside Length 29 in, Inside Width 24 in, Color Brown, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO Labels, Lsr/Ink, 5.5X85,200Ct Pk (MACML0200)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (55VH13)
- ZORO SELECT Corrugated Boxes, 26" x 15" x 12", Kraft, 20/Bundle (11G124)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- Zoro Select Shipping Cartons