Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 26 In. L
Mfr # 1PJU7
Zoro # G3760836
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 26 in
- Inside Width 26 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PJU7
- Zoro # G3760836
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 10" |
Variable Depth | 10, 8, 6" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 6760 cu. in. |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Color Brown, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Ribbed Pencil Cushions, Assorted, PK50 (19711)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", White, 25/Bundle (22XL50)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 2", White, 50/Bundle (M652)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- Zoro Select Shipping Cartons