Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 24 In. L
Mfr # 1PJW2
Zoro # G3753531
product price: $8.89
/ea
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Width 18 in
- Inside Depth 10"
- Maximum Weight 120 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PJW2
- Zoro # G3753531
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 10" |
Variable Depth | 18, 16, 14" |
Inside Height | 18 to 14 in |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 120 lb. |
Color | Brown |
Wall Type | Double Wall |
Meets | 350 lb. Test |
Capacity | 7776 cu. in. |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Description
Multidepth Shipping Carton, Box Style Multi-Height, Wall Type Double Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 to 14 in, 24x18x18-14 in Inside LxWxH, 32 ECT, Color Brown, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Kerry 3 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 6 (BE-PB8974-G-3-CLRGLD-MS)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- BRADY Ink Cartridge (J40-CMY)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 3", Kraft, 25/Bundle (55VH12)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle (55VM39)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- Zoro Select Shipping Cartons