Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 15 In. L
Mfr # 1PJU9
Zoro # G3758772
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Width 15 in
- Inside Depth 48"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1PJU9
- Zoro # G3758772
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 48" |
Variable Depth | 48, 38, 35" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Capacity | 10,800 cu. in. |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Color Brown, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- OFFICEMATE 1" Officemate Book Rings, Pk100 (99701)
- KAPAK BY AMPAC 18" Portable Heat Sealer, 120VAC (118-1)
- AVERY Tickets, Perf, 10Up, Wht, 500Pk (AVE16795)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 4", White, 50/Bundle (M854)
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- Zoro Select Shipping Cartons