Shop All Shipping Cartons
Zoro Select
Multidepth Shipping Carton, 10 In. L
Mfr # 1PJU4
Zoro # G3783604
product price: $0.80
/ea
Sold in multiples of 25 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Width 10 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PJU4
- Zoro # G3783604
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 10" |
Variable Depth | 5, 3" |
Details
Item | Multidepth Shipping Carton |
Maximum Weight | 65 lb. |
Color | Brown |
Wall Type | Single Wall |
Capacity | 500 cu. in. |
Meets | 200 lb. Test |
Description
Multidepth Shipping Carton, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Color Brown, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker White (8030-9671)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- WADDELL Dowel Birch Round 3/4X36In (6612UB)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- BSC PREFERRED 8 x 8 x 12'' Corrugated Boxes, 25PK (S-4814)
- Zoro Select Shipping & Moving Boxes