Shop All Pegboard Hooks
Zoro Select
Multi-Ring Tool Holder, W 9, PK2
Mfr # 4CTN2
Zoro # G0770926
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 9"
- Overall Depth 1-3/4"
- Inside Width 3/4"
- Rod Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CTN2
- Zoro # G0770926
- UPC # 190735502976
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9" |
Overall Depth | 1-3/4" |
Inside Width | 3/4" |
Inside Dia. | 3/4" |
Hole Size | 3/8" |
Depth | 1-3/4" |
Width | 9" |
Details
Material | Steel |
Rod Thickness | 3/16" |
Finish | Bright Zinc |
Load Rating | 10 lb. |
Hole Shape | Square |
Color | Silver |
Construction | welded |
Hole Spacing | 1-1/2" |
Load Capacity | 10 lb. |
Item | Multi-Ring Tool Holder |
Description
Multi-Ring Tool Holder, Overall Width 9 in, Hanging, Steel, Silver, Bright Zinc, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- Zoro Select Pegboard Hooks