Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 8-32x3/4, PK5000, 8-32 x 3/4 in, 3/4 in, Projections Under Head, Steel
Mfr # 0812WB
Zoro # G7593873
product price: $450.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Thread Size 8-32 x 3/4 in
- Stud Length 3/4 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812WB
- Zoro # G7593873
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 8-32 x 3/4 in |
Stud Length | 3/4 in |
Size | #6-32 |
Length | 3/4" |
Details
Item | Multi-Material Screws,8-32x3/4,PK5000 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,8-32x3/4,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.062.0400)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51764)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2500 PK (0.FSC08212ZN17)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Right-Angle, Steel, Black OxideFinish, 25 PK (1LAR4)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- ZORO SELECT Weld Stud, 5/16"-18, 1.094 in, Bottom Projection, Steel, Black OxideFinish, 50 PK (1LAP9)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-323-G100)
- Zoro Select Weld & Self-Clinching Studs