Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 8-32x1 FT, PK5000, 8-32 x 1 in, 1 in, Projections Under Head, Steel, 5000 PK
Mfr # 0816WB
Zoro # G7585778
product price: $391.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Thread Size 8-32 x 1 in
- Stud Length 1 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0816WB
- Zoro # G7585778
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 8-32 x 1 in |
Stud Length | 1 in |
Size | #8-32 |
Length | 1" |
Details
Item | Multi-Material Screws,8-32x1 FT,PK5000 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,8-32x1 FT,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRO ENGINEERED SYSTEMS Hood Latch Kit (HL00-64003)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- VAST Spring Nut, M12-1.75, 25 PK (V200 M12-25)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel (1416WLJ)
- ZORO SELECT Weld Stud, #6-32, 0.672 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL1)
- ZORO SELECT Weld Stud, #10-32, 1/2 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAR2)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- Zoro Select Weld & Self-Clinching Studs