Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 3/8-16x1 1, PK500, 3/8-16 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel
Mfr # 3720WB
Zoro # G7594485
product price: $252.99
/pk 500, $0.51/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Thread Size 3/8-16 x 1 1/4 in
- Stud Length 1 1/4 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720WB
- Zoro # G7594485
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8-16 x 1 1/4 in |
Stud Length | 1 1/4 in |
Size | 3/8"-16 |
Details
Item | Multi-Material Screws,3/8-16x1 1,PK500 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,3/8-16x1 1,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK (M38130.016.0001)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- ZORO SELECT Weld Stud, #10-32, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL2)
- ZORO SELECT Weld Stud, 1/4"-20, 2.078 in, Bottom Projection, Steel, PlainFinish, 1000 PK (1432WB)
- ZORO SELECT Weld Stud, 1/2"-13, 1.391 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN9)
- ZORO SELECT Weld Stud, #8-32, 1 1/2 in, Right-Angle, Steel, PlainFinish, 1000 PK (0824WLJ)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- ZORO SELECT Weld Stud, 1/4"-20, 1.078 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN2)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-363-G100)
- Zoro Select Weld & Self-Clinching Studs