Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 1/4-20x5/, PK1000, 1/4-20 x 5/8 in, 5/8 in, Flat 90 Degrees / No Projections
Mfr # 1410WLJ
Zoro # G7594074
product price: $364.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat 90 Degrees / No Projections
- Thread Size 1/4-20 x 5/8 in
- Stud Length 5/8 in
- Threaded Rod Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410WLJ
- Zoro # G7594074
- Country of Origin Mexico
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4-20 x 5/8 in |
Stud Length | 5/8 in |
Size | 1/4"-20 |
Details
Item | Multi-Material Screws,1/4-20x5/,PK1000 |
Type | Flat 90 Degrees / No Projections |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,1/4-20x5/,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- GREX POWER TOOLS Collated Pin Nail, 1-3/16 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/30L)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- ZORO SELECT Weld Stud, 1/4"-20, 0.375 in, Top Projection, Steel, PlainFinish, 2000 PK (1406WT)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- ZORO SELECT Weld Stud, #10-32, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL2)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP3)
- ZORO SELECT Weld Stud, 1/4"-20, 0.578 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR3)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- Zoro Select Weld & Self-Clinching Studs