Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel
Mfr # 1416WLJ
Zoro # G7594126
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat 90 Degrees / No Projections
- Thread Size 1/4-20 x 1 in
- Stud Length 1 in
- Threaded Rod Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1416WLJ
- Zoro # G7594126
- Country of Origin Mexico
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4-20 x 1 in |
Stud Length | 1 in |
Length | 1" |
Size | 1/4"-20 |
Details
Item | Multi-Material Screws,1/4-20x1,PK1000 |
Type | Flat 90 Degrees / No Projections |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,1/4-20x1,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37420.013.0001)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Weld Stud, 1/4"-20, 0.375 in, Top Projection, Steel, PlainFinish, 2000 PK (1406WT)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP7)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (1420WB)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- ZORO SELECT Weld Stud, 5/16"-18, 1.344 in, Bottom Projection, Steel, PlainFinish, 1000 PK (3120WB)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-340-G100)
- Zoro Select Weld & Self-Clinching Studs