Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 10-32X5/8, PK3000, 10-32 x 5/8 in, 5/8 in, Projections Under Head, Steel
Mfr # 1110WB
Zoro # G7593959
product price: $129.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections Under Head
- Thread Size 10-32 x 5/8 in
- Stud Length 5/8 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1110WB
- Zoro # G7593959
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 10-32 x 5/8 in |
Stud Length | 5/8 in |
Length | 5/8" |
Size | #10-32 |
Details
Item | Multi-Material Screws,10-32X5/8,PK3000 |
Type | Projections Under Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,10-32X5/8,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 250 PK (U34185.018.6365)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3/4" L, Aluminum 100 PK (54853)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0300)
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- ZORO SELECT Weld Stud, 1/4"-20, 0.625 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP4)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK (101-015-072-G100)
- Zoro Select Weld & Self-Clinching Studs