Shop All Weld & Self-Clinching Studs
Zoro Select
Multi-Material Screws, 10-24x1/2, PK3000, 10-24 x 1/2 in, 1/2 in, Projections On Top Of Head, Steel
Mfr # 1008WT
Zoro # G7593794
product price: $89.29
/pk 3000, $0.03/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projections On Top Of Head
- Thread Size 10-24 x 1/2 in
- Stud Length 1/2 in
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008WT
- Zoro # G7593794
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 10-24 x 1/2 in |
Stud Length | 1/2 in |
Size | #10-24 |
Length | 1/2" |
Details
Item | Multi-Material Screws,10-24x1/2,PK3000 |
Type | Projections On Top Of Head |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Description
Multi-Material Screws,10-24x1/2,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72248)
- ZORO SELECT Jam Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51092.050.0001)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- ZORO SELECT Weld Stud, 1/2"-13, 1.391 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN9)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 F, PK750, 3/8-16 x 1 in, 1 in, Projections Under Head, Steel, 750 PK (3716WB)
- ZORO SELECT Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK (0812WLJ)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- Zoro Select Weld & Self-Clinching Studs