Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle
Mfr # 55VJ26
Zoro # G6442092
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 30 in
- Inside Width 24 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ26
- Zoro # G6442092
- UPC # 841436019453
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 24 in |
Inside Height | 4 in, 6 in, 8 in, 10 in, 12 in |
Outside Length | 30 3/8 in |
Outside Width | 24 3/8 in |
Outside Height | 4 5/8 in, 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 30 in, Inside Width 24 in, Inside Height 4 in, 6 in, 8 in, 10 in, 12 in, 30x24x12-4 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 24 3/8 in, Outside Height 4 5/8 in, 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in, 30 3/8x24 3/8x12 5/8-4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- AVERY UltraDuty SDS Binder with Chain, Durable (77713)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- Zoro Select Shipping Cartons