Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle
Mfr # 55VJ16
Zoro # G6463406
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 28 in
- Inside Width 20 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ16
- Zoro # G6463406
- UPC # 841436095785
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 20 in |
Outside Length | 28 3/8 in |
Outside Width | 20 3/8 in |
Inside Height | 14 in, 16 in, 18 in, 20 in, 22 in, 24 in |
Outside Height | 14 5/8 in, 16 5/8 in, 18 5/8 in, 20 5/8 in, 22 5/8 in, 24 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 28 in, Inside Width 20 in, Inside Height 14 in, 16 in, 18 in, 20 in, 22 in, 24 in, 28x20x24-14 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 20 3/8 in, Outside Height 14 5/8 in, 16 5/8 in, 18 5/8 in, 20 5/8 in, 22 5/8 in, 24 5/8 in, 28 3/8x20 3/8x24 5/8-14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM COMPATIBLES PCI Brand New Compatible Dell 332-0410 C5GC3 Cyan Toner Ctg 1.4K Yld for Dell C1760 C1760NW C1765 Made in USA (332-0410-PCI)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- PERFECT AIRE MICROWAVE BLK 1.3CU FT (1PMB13)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 12", Kraft, 25/Bundle (11R338)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 3", Kraft, 25/Bundle (11R310)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 24", Kraft, 25/Bundle (11R301)
- ZORO SELECT Box, Corrugate, Single Wall, 18x18x12-6 in (60YP98)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- Zoro Select Shipping Cartons