Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle
Mfr # 49J994
Zoro # G2359561
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49J994
- Zoro # G2359561
- UPC # 812578005352
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 20 in |
Inside Depth | 12" |
Variable Depth | 10", 8", 6" |
Outside Length | 20 3/8 in |
Outside Height | 6 in, 8 in, 10 in, 12 in |
Outside Width | 20 3/8 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Details
Item | Multi Height Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Multi Height Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 6 in, 8 in, 10 in, 12 in, 20x20x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 6 in, 8 in, 10 in, 12 in, 10, 20 3/8x20 3/8x12, 6 in, 8 Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Legal Pad, Landscape, Orchid/Blue/Pink, 3 Per Pack, PK2 (74535)
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- Zoro Select Shipping & Moving Boxes