Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle
Mfr # 55VH58
Zoro # G6460992
Sold in multiples of 20 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH58
- Zoro # G6460992
- UPC # 841436048798
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 16 in |
Outside Length | 20 3/8 in |
Outside Width | 16 3/8 in |
Inside Height | 8 in, 10 in, 12 in, 14 in |
Outside Height | 8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 8 in, 10 in, 12 in, 14 in, 20x16x14-8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in, 20 3/8x16 3/8x14 5/8-8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Key/Card Storage Wall Mount Push Button Lock Box (2085-3)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, White (UBC63613)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- ZORO SELECT Long Corrugated Boxes, 8" x 4" x 4", Kraft, 25/Bundle (11K601)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- Zoro Select Shipping & Moving Boxes