Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 20" x 12" x 12", Kraft, 20/Bundle
Mfr # 493U74
Zoro # G1607591
product price: $2.19
/ea
Sold in multiples of 20 for $43.80
$43.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493U74
- Zoro # G1607591
- UPC # 841436071987
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Inside Depth | 12" |
Variable Depth | 10, 8, 6" |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Outside Width | 12 1/4 in |
Outside Height | 12 5/8 in |
Outside Length | 20 1/4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 6 in, 8 in, 10 in, 12 in, 20x12x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 1/4 in, Outside Width 12 1/4 in, Outside Height 12 5/8 in, 20 1/4x12 1/4x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- TOPS Color Notepads, Wide/Legal Rule, Orchid Cover, 70 White 8.5 x 11.75 Sheets (99710)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- ZORO SELECT ECT32 20 x 16 x 16 RSC, 20x16x16 in (60YP89)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- Zoro Select Shipping & Moving Boxes