Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle
Mfr # 55VH41
Zoro # G6441925
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH41
- Zoro # G6441925
- UPC # 812578007721
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Outside Height | 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 6 in, 8 in, 10 in, 12 in, 18x12x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in, 18 3/8x12 3/8x12 5/8-6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Combination Lock Cash Box, Steel, 11-1/2"x7-1/2"x3-1/8", Gray (SPR15508)
- ZORO SELECT Pawl Spring (MH4DZR505G)
- LEARNING RESOURCES Pretend + Play® Camp Set (2653)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (55VH13)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle (55VM30)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- Zoro Select Shipping & Moving Boxes