Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle
Mfr # 49J984
Zoro # G2359659
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 in
- Inside Depth 17"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49J984
- Zoro # G2359659
- UPC # 812578004461
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Depth | 17" |
Variable Depth | 15",13",11" |
Outside Width | 17 3/8 in |
Outside Height | 17 5/8 in |
Inside Height | 17 in |
Outside Length | 17 3/8 in |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 17 in, 17x17x17 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 17 3/8 in, Outside Height 17 5/8 in, 17 3/8x17 3/8x17 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD White Dry Erase Board Set, Class Pack (35036)
- WESTCOTT Kids Scissors, Pointed, 5", PK12 (13141)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 14", Kraft, 20/Bundle (11A768)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- Zoro Select Shipping & Moving Boxes