Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle
Mfr # 55VH31
Zoro # G6462566
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/4 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH31
- Zoro # G6462566
- UPC # 812578004485
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/2 in |
Inside Height | 4 in, 6 in |
Outside Length | 17 5/8 in |
Outside Width | 11 7/8 in |
Outside Height | 4 5/8 in, 6 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/2 in, Inside Height 4 in, 6 in, 17 1/4x11 1/2x6-4 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 7/8 in, Outside Height 4 5/8 in, 6 5/8 in, 17 5/8x11 7/8x6 5/8-4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- ILC Replacement For BROTHER, TN360 (TN360)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle (11A741)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (11R362)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- Zoro Select Shipping & Moving Boxes