Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle
Mfr # 49J981
Zoro # G2359686
original price:
$1.99
25% off
new price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Variable Depth 10",8",6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49J981
- Zoro # G2359686
- UPC # 841436048675
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/2 in |
Inside Depth | 12" |
Variable Depth | 10",8",6" |
Outside Height | 12 5/8 in |
Outside Width | 11 5/8 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Outside Length | 17 5/8 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/2 in, Inside Height 6 in, 8 in, 10 in, 12 in, 17 1/4x11 1/2x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 12 5/8 in, 17 5/8x11 5/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- AZAR DISPLAYS Nine-Pocket Wall Mount Bifold Brochure Holder, PK2 (252092)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- PRINTY 5-In-1 Date Stamp Replacement Pad (TDTP4750BR)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 12", Kraft, 25/Bundle (3AFT9)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13 1/4" x 10 1/4" x 12", Kraft, 25/Bundle (22XN13)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- Zoro Select Shipping & Moving Boxes