Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle
Mfr # 55VH23
Zoro # G6461218
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH23
- Zoro # G6461218
- UPC # 812578004331
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Inside Height | 2 in, 4 in, 6 in |
Outside Height | 2 5/8 in, 4 5/8 in, 6 5/8 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 2 in, 4 in, 6 in, 16x16x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 2 5/8 in, 4 5/8 in, 6 5/8 in, 16 3/8x16 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle (11A741)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- Zoro Select Shipping & Moving Boxes