Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle
Mfr # 55VH14
Zoro # G6460518
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Width 15 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH14
- Zoro # G6460518
- UPC # 812578004133
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Outside Width | 15 3/8 in |
Outside Height | 7 5/8 in, 9 5/8 in, 11 5/8 in, 13 5/8 in, 15 5/8 in |
Outside Length | 15 3/8 in |
Inside Height | 7 in, 9 in, 11 in, 13 in, 15 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 7 in, 9 in, 11 in, 13 in, 15 in, 15x15x15-7 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 7 5/8 in, 9 5/8 in, 11 5/8 in, 13 5/8 in, 15 5/8 in, 15 3/8x15 3/8x15 5/8-7 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 24", Kraft, 25/Bundle (11A695)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle (11A708)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- BOX PACKAGING Side Loading Cardboard Corrugated Boxes, 14"L x 4"W x 42"H, Kraft (14442FOL)
- Zoro Select Shipping Cartons