Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle
Mfr # 55VL62
Zoro # G0745835
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Color Kraft
- Wall Type Single Wall
- Outside Height 8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in
- Inside Height 8 in, 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL62
- Zoro # G0745835
- UPC # 812578007660
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Outside Height | 8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in |
Inside Height | 8 in, 10 in, 12 in, 14 in |
Outside Width | 14 3/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 8 in, 10 in, 12 in, 14 in, 14x14x14-8 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 8 5/8 in, 10 5/8 in, 12 5/8 in, 14 5/8 in, 14 3/8x14 3/8x14 5/8-8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelopes, Scrty, Pressit, No. 10, PK45 (75026)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3580)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, White Ink (63613)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- Zoro Select Shipping Cartons