Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle
Mfr # 55VH05
Zoro # G6463178
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VH05
- Zoro # G6463178
- UPC # 841436048484
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Inside Height | 2 in, 4 in, 6 in |
Outside Height | 2 5/8 in, 4 5/8 in, 6 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 14 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 2 in, 4 in, 6 in, 14x12x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 2 5/8 in, 4 5/8 in, 6 5/8 in, 14 3/8x12 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- POST-IT Flag, 1", Purple, PK100 (680-PU2)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (55VG71)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- BSC PREFERRED 3 x 3 x 18'' Kraft Square Mailing Tubes, 25PK (M3318K)
- Zoro Select Shipping & Moving Boxes