Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle
Mfr # 55VG77
Zoro # G6463144
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG77
- Zoro # G6463144
- UPC # 841436048361
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Outside Length | 12 3/8 in |
Inside Height | 2 in, 4 in, 6 in |
Outside Width | 9 3/8 in |
Outside Height | 2 5/8 in, 4 5/8 in, 6 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 2 in, 4 in, 6 in, 12x9x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 2 5/8 in, 4 5/8 in, 6 5/8 in, 12 3/8x9 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO DARTH VDR MECH TOY 139PC (75368)
- AVERY Round Ring View Binder, 1/2", White (05706)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Side Loading Boxes, 26" x 6" x 20", Kraft, 10/Bundle (22XL80)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- GLOBAL EQUIPMENT Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 60"L x 60"W x 48"H (GSL150515051080P)
- Zoro Select Shipping Cartons