Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 12" x 12" x 8", Kraft, 25/Bundle
Mfr # 5GMK7
Zoro # G3783656
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 12 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GMK7
- Zoro # G3783656
- UPC # 848109044927
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 8" |
Variable Depth | 8, 6, 4" |
Outside Height | 8 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Inside Height | 4 in, 6 in, 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Capacity | 1152 cu. in. |
Meets | ECT32/200 lb. Test |
Application | Manufacturers, Wholesalers, Retail Stores and Ship Products |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 4 in, 6 in, 8 in, 12x12x8-4 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 12 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- Zoro Select Shipping & Moving Boxes