Shop All Shipping Cartons
Zoro Select
Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle
Mfr # 22XM98
Zoro # G2973875
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/4 in
- Inside Width 8 3/4 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM98
- Zoro # G2973875
- UPC # 812578007400
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Depth | 12" |
Variable Depth | 6, 8, 10" |
Inside Height | 12 in |
Outside Width | 8 7/8 in |
Outside Height | 12 5/8 in |
Outside Length | 11 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 12 in, 11 1/4x8 3/4x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 8 7/8 in, Outside Height 12 5/8 in, 11 5/8x8 5/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- SHARP Black Toner Cartridge 30K YLD (MXB45NT)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Black (59111)
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle (11R365)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle (55VM39)
- ZORO SELECT Flat Corrugated Boxes, 19" x 13" x 6", Kraft, 25/Bundle (55VH52)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- ZORO SELECT Shipping Box, 15x15x10 in (55NM59)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- Zoro Select Shipping Cartons