Shop All Fresh Concrete Testing
Zoro Select
Multi-Channel Maturity Meter Set
Mfr # 5DNT7
Zoro # G0997735
product price: $1,928.99
/ea
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Complies With ASTM C1074
- Includes (4) Type-T Thermocouple Wire, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable
- Manufacturers Warranty Length 6 mo
- Memory Yes
- Measurement Range -10 to 90 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNT7
- Zoro # G0997735
- Country of Origin Canada
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Concrete Maturity Meter |
Complies With | ASTM C1074 |
Includes | (4) Type-T Thermocouple Wire, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable |
Memory | Yes |
Measurement Range | -10 to 90 Degrees C |
Interface | RS-232 |
Thermocouple Type | T |
Powered By | 9V Battery |
Product Type | Multi-Channel Concrete Maturity Meter |
Power Source | 9V Lithium Battery |
Measurement Capacity | -20 Degrees to 60 Degrees C |
Standards | ASTM C1074 |
Memory Included | Yes |
Description
Concrete Maturity Meter, Product Type Multi-Channel Concrete Maturity Meter, Thermocouple Type T, Interface Type RS-232, Measurement Capacity -20 Degrees to 60 Degrees C, Memory Included Yes, Includes (4) Type-T Thermocouple Wire, GFE Connectors, Plastic Carrying Case, RS-232 Communications Cable, Power Source 9V Lithium Battery, Standards ASTM C1074, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AIR Meter 3-Way (MGMLP1)
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Concrete Air Meter (H-2783A)
- Zoro Select Fresh Concrete Testing