Shop All Hand Trucks
Zoro Select
Multi Cart, Micro Glider Wheels, 350 lbs.
Mfr # R2G
Zoro # G2477926
original price:
$154.78
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Load Capacity 350 lb
- Platform Length 39 in
- Folded Width 14 in
- Caster Wheel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R2G
- Zoro # G2477926
- UPC # 672485350910
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Platform Length | 39 in |
Folded Width | 14 in |
Caster Width | 2 in |
Folded Depth | 26 in |
Folded Height | 6 1/2 in |
Axle-Mounted Wheel Width | 3 in |
Nose Plate Width | 12 1/2 in |
Nose Plate Depth | 20 in |
Nose Plate WxD | 12 1/2 in x 20 in |
Platform Width | 11 in |
Platform Height | 6 1/2 in |
Handle Height | 25 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Dia. | 6 in |
Caster Wheel Dia. | 4 in |
Description
Multi Cart, Load Capacity as Hand Truck 350 lb, Load Capacity as Platform Truck 350 lb, Platform Height 6 1/2 in, Platform Length 39 in, Platform Width 11 in, Nose Plate Depth 20 in, Nose Plate Width 12 1/2 in, Nose Plate Type Open Straight, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E10B4W5C1P3)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1000 lb (P21S-UP080R-14)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- ZORO SELECT General Purpose Hand Truck, 550 lb. (4HRG9)
- ZORO SELECT Drum Truck, 1000 lb. Ld Cap., 55 gal. Cap. (40778)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- Zoro Select Hand Trucks