Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Mualti Cart, Mini, Glider Wheels, 500 lbs. (Discontinued)
Mfr # R6G
Zoro # G2537889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black, Yellow
- Load Capacity 500 lb
- Platform Length 42 1/2 in
- Folded Width 12 1/2 in
- Folded Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R6G
- Zoro # G2537889
- UPC # 672485348689
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Platform Length | 42 1/2 in |
Folded Width | 12 1/2 in |
Folded Height | 9 1/2 in |
Folded Depth | 28 in |
Caster Width | 2 in |
Caster Wheel Dia. | 5 in |
Platform Height | 9 1/2 in |
Caster Wheel Width | 2 in |
Platform Width | 12 1/2 in |
Nose Plate Width | 11 in |
Handle Height | 24 in |
Axle-Mounted Wheel Width | 2 in |
Nose Plate Depth | 24 in |
Nose Plate WxD | 12 1/2 in x 24 in |
Axle-Mounted Wheel Dia. | 8 in |
Description
Multi Cart, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 9 1/2 in, Platform Length 42 1/2 in, Platform Width 12 1/2 in, Nose Plate Depth 24 in, Nose Plate Width 11 in, Nose Plate Type Open Straight, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.