Shop All Capacitor-Start Blower Motors
Zoro Select
Mtr, Cap St, 1 HP, 1725,115/208-230V, 56, ODP
Mfr # 4YU30
Zoro # G3441374
original price:
$423.57
16% off
new price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Length Less Shaft 9 1/2 in
- Ins. Class B
- Resilient Ring Dia. 2 1/2 in
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YU30
- Zoro # G3441374
- UPC # 190735339169
- Country of Origin United States
- Category Capacitor-Start Blower Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 12.8/6.4-6.4 A Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- ARO Solenoid Air Control Valve, 5/16In, 120VAC (S5SSMA-1)
- FOSTER Safety Socket, SV4, 1/2" MPT (SV4504)
- ZORO SELECT Motor, Cap St, 1.5 HP, 1725,115/208-230, 56H (4YU31)
- ZORO SELECT Mtr, Cap St, 3/4hp, 1725,115/208-230, 56, ODP (4YU35)
- DAYTON Mtr, Cap St, 1 HP, 1725,115/208-230, 56Z, ODP (5BE58)
- MARATHON MOTORS DDB Motor, 1/3 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2101)
- MARATHON MOTORS DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2102)
- MARATHON MOTORS DDB Motor, 3/4 HP, 1725 rpm, 1-Ph, Dripproof (056C17D5346)
- DAYTON Motor, Cap St, 1.5 HP, 1725,115/208-230, 56Z (5BE60)
- Zoro Select Capacitor-Start Blower Motors