Shop All Dollies
Zoro Select
Movers Dolly, 900 lb.
Mfr # 8NE83
Zoro # G3936843
$48.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 900 lb
- Platform Length 24 in
- Deck LxWxH 24 in x 16 1/8 in x 5 1/8 in
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8NE83
- Zoro # G3936843
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 in |
Deck LxWxH | 24 in x 16 1/8 in x 5 1/8 in |
Platform Width | 16 in |
Platform Height | 5 3/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Overall Width | 16 1/8 in |
Overall Length | 24 in |
Deck Height | 5 1/8 in |
Overall LxWxH | 24 in x 16 1/8 in x 6 in |
Deck Length | 24 in |
Overall Height | 6 in |
Deck Width | 16 1/8 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Wood General Purpose Dolly, Load Capacity 900 lb, Deck Length 24 in, Deck Width 16 1/8 in, Deck Height 5 1/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- DAYTON Caster Kit (MH4ECW606G)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- Zoro Select Hand Trucks & Dollies