Shop All Dollies
Zoro Select
Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR
Mfr # 8E226
Zoro # G7298715
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Load Capacity 1,000 lb
- Platform Length 24 to 32 in
- Deck LxWxH 31 7/8 in x 8 1/4 in x 3 3/8 in
- Platform Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8E226
- Zoro # G7298715
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 to 32 in |
Deck LxWxH | 31 7/8 in x 8 1/4 in x 3 3/8 in |
Platform Width | 8 3/4 in |
Platform Height | 3 3/8 in |
Caster Wheel Dia. | 2 in |
Caster Wheel Width | 3/4 in |
Overall Length | 31 7/8 in |
Overall Width | 8 1/4 in |
Center Opening Length | 18 1/8 in |
Deck Height | 3 3/8 in |
Deck Width | 8 1/4 in |
Deck Length | 31 7/8 in |
Overall LxWxH | 31 7/8 in x 8 1/4 in x 3 3/8 in |
Overall Height | 3 3/8 in |
Caster Width | 3/4 in |
Description
Adjustable-Length Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 31 7/8 in, Deck Width 8 1/4 in, Deck Height 3 3/8 in, Deck Material Wood, Deck Surface Carpeted, Deck Style Open, Center Opening Length 18 1/8 in, Color Natural, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- MILWAUKEE TOOL PACKOUT 2-Wheel Cart / Hand Truck (48-22-8415)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly W/ 2" Polyolefin Wheels - 600 Lbs Cap. (P2127AL-P)
- Zoro Select Hand Trucks & Dollies