Shop All Rodent Control
Zoro Select
Mouse Trap, Solid, 10.5x6.5x2 In
Mfr # 32J089
Zoro # G4660704
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Trapping Mice, Insects and Snakes
- Overall Length 10 1/2 in
- Overall Width 6 1/2 in
- Includes Solid Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J089
- Zoro # G4660704
- UPC # 190735463802
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 2 in |
Details
Item | Mouse Trap |
Disposable | No |
Used For | Trapping Mice, Insects and Snakes |
Weight | 1.4 L |
Includes | Solid Lid |
Material | Metal |
Capacity | Up To 10 Mice |
Color | Silver |
Category Type | Animal Trap |
Product Type | Mouse Snap Trap |
Reusable | Yes |
Bait Dispensed | Mouse |
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Metal, Overall Height 2 in, Overall Width 6 1/2 in, Bait Dispensed Mouse, Color Silver, Features Not Applicable, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE T-Hinges H-Duty Ornt Black Stl (33185PKS-PS)
- CENTURY DRILL & TOOL Century Drill & Tool 72990 Saw Horse Brackets - 2 Piece (72990)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 14" (140SDEA074)
- FLO-MASTER 1 Gal Heavy-Duty Sprayer, HDPE Tank, 8 Hose Length (2201HD)
- ZORO SELECT Tamper Resistant Rodent Station (32J093)
- ZORO SELECT Mouse Trap, Clear, 10.5x6.5x2 In (32J090)
- ZORO SELECT Triangle Mouse Trap, Clear Lid (32J095)
- TOMCAT Rat and Mouse Bait (32444)
- JT EATON Mouse Trap (409B-6)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- B&G Rodent Bait Station (25000261)
- Zoro Select Rodent Control