Shop All Lubricator Parts
Zoro Select
Mounting Bracket
Mfr # 12123
Zoro # G9706566
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Trico
- For Use With Mfr. Model Number 30660
- Product Type Mounting Bracket
- Overall Depth 5 1/4 in
- Compatible with Manufacturer Model Number 30660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12123
- Zoro # G9706566
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Depth | 5 1/4 in |
Overall Diameter | 1/4 in |
Details
Item | Mounting Bracket |
Fits Brand | Trico |
For Use With Mfr. Model Number | 30660 |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | 30660 |
Material | Brass |
Compatible Manufacturer Part Number | 30660 |
Description
Mounting Bracket, Compatible with Manufacturer Model Number 30660, Compatible with Grainger Part Number 6Y846, Product Type Mounting Bracket, Overall Diameter 1/4 in, Overall Depth 5 1/4 in, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- BREEZE Hose Clamp, Mini, SAE 32, Zinc, PK10 (3532)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Straight Rigid Nozzle (30490)
- ZORO SELECT Nozzle Assembly (30809)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Bowl (20403R)
- TRICO Applicator Brush Oil (36033)
- Zoro Select Lubricator Parts