Shop All Mounted Points
Zoro Select
Mounted Point, 5/16" dia., B53 Shape
Mfr # 05539507118
Zoro # G5593487
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape B53
- Diameter 5/16 in
- Thickness 5/8 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539507118
- Zoro # G5593487
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 5/16 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Overall Dia. | 5/16 in |
Details
Item | Mounted Point |
Shape | B53 |
Thickness | 5/8 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/8" |
Packaged In | Bag |
Max. RPM | 26,250 RPM |
Series | 38A |
Operating Speed - Maximum | 26,250 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 5/8 in |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 5/16 in, Overall Thickness 5/8 in, Grit 60, Shape B53, Operating Speed - Maximum 26,250 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721325)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- PFERD W196 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36255)
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30006)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point Kit, 800031, 1/8in, 10/pk (800031)
- Zoro Select Mounted Points