Shop All Mounted Points
Zoro Select
Mounted Point, 3/8" dia., B52 Shape
Mfr # 05539507116
Zoro # G5114440
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B52
- Diameter 3/8 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539507116
- Zoro # G5114440
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/8 in |
Details
Item | Mounted Point |
Shape | B52 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/8" |
Max. RPM | 21,000 RPM |
Series | 38A |
Packaged In | Bag |
Overall Thickness | 3/4 in |
Operating Speed - Maximum | 21,000 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 3/8 in, Overall Thickness 3/4 in, Grit 60, Shape B52, Operating Speed - Maximum 21,000 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072718340)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- FORNEY 8-Piece Grinding and Polishing Kit (60243)
- WEILER Vortec Assorted in. D X Assorted in. L Aluminum Oxide Grinding Point Set Assorted Shapes 2800 (61205)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 3/4in, 60G, Shape: A39 (61463624407)
- Zoro Select Mounted Points